Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170548PEER-H-ACK300

  • Zoro # G0571580


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Nose Radius
0.189"
Insert Size
170548
Insert Thickness
0.219"
Stainless (M) Compatibility
No
Grade
ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170548PEER-H-ACK300
Zoro #
G0571580
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.189"
Insert Size
170548
Insert Thickness
0.219"
Width
0.4020 in
Depth of Cut
14.00mm
Thickness
0.219 in
Cutting Edge Length
17.00mm

Details

Stainless (M) Compatibility
No
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw-On
Insert Style
AXMT
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Steel (P) Compatibility
No
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
AXMT170548PEER-H-ACK300
No. of Edges
2
Chip-Breaker
Yes
Cutting Direction
Right Hand
Coating
PVD
Insert Shape
Parallelogram
Rake
Positive
For Use With
Shoulder Milling Cutters
ISO Number
AXMT170548PEER-H-ACK300
Material - Machining
Carbide
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees
Chip-Breaker Code
H
Included Angle
85 Degrees
Coating Process
PVD
Shape
Parallelogram
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AXMT170548PEER-H-ACK300
Measurement System
Metric
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Cutting Application
Roughing
Wiper Insert
Yes
Primary Material Application ISO Code
K
For Toolholder
WEX2000F Series Cutter
Manufacturer Grade
ACK300

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170548PEER-H-ACK300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.