Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170563PEER-E-ACK300

  • Zoro # G0571608


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Steel (P) Compatibility
No
ANSI Number
AXMT170563PEER-E-ACK300
Coating
PVD
Insert Thickness
0.219"
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170563PEER-E-ACK300
Zoro #
G0571608
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170563
Nose Radius
0.248"
Thickness
0.219 in
Width
0.4020 in
Corner Radius
0.2480 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm

Details

Steel (P) Compatibility
No
ANSI Number
AXMT170563PEER-E-ACK300
Coating
PVD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Cutting Direction
Right Hand
No. of Edges
2
Rake
Positive
Insert Application
Roughing
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Style
AXMT
ISO Number
AXMT170563PEER-E-ACK300
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Cutting Application
Roughing
Material - Machining
Carbide
Chip-Breaker Code
E
For Toolholder
WEX2000F Series Cutter
Measurement System
Metric
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
ANSI Code
AXMT170563PEER-E-ACK300
Included Angle
85 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Primary Material Application
Cast Iron
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Hole Type
Countersink Hole
Shape
Parallelogram
Insert Holding Type
Screw-On
Manufacturer Grade
ACK300

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170563PEER-E-ACK300, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.