Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACK300

  • Zoro # G0571337


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Nose Radius
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACK300
Zoro #
G0571337
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Thickness
0.170"
Insert Size
080404
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm
Width
9.30mm
Thickness
0.170 in
Corner Radius
1/64 in

Details

Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
ANSI Number
LNEX080404PNER-G-ACK300
Super Alloy (S) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Inscribed Circle
0.140 in
Insert Style
LNMX
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Grade
ACK300
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
ISO Number
LNEX080404PNER-G-ACK300
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Manufacturer Grade
ACK300
Shape
Rectangular
Material - Machining
Carbide
ANSI Code
LNEX080404PNER-G-ACK300
Chip-Breaker Style
10 Degrees Rake Angle
Chip-Breaker Code
G
Coating Process
PVD
Cutting Application
Roughing
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Features
Excellent Balance of Fracture and Wear Resistance
Measurement System
Metric
Primary Material Application ISO Code
K
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.