Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080404PNER-L-ACK300

  • Zoro # G0571440


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Cutting Direction
Right Hand
Insert Thickness
0.170"
Lead Angle
0 Degrees
Insert Style
LNMX
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACK300
Zoro #
G0571440
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Nose Radius
0.010"
Insert Size
080404
Depth of Cut
8.00mm
Cutting Edge Length
8.60mm
Corner Radius
1/64 in
Width
9.30mm
Thickness
0.170 in

Details

Cutting Direction
Right Hand
Lead Angle
0 Degrees
Insert Style
LNMX
Item
Diamond Milling Insert
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
No
Coating
PVD
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangle
ANSI Number
LNEX080404PNER-L-ACK300
Non Ferrous (N) Compatibility
No
No. of Edges
4
Grade
ACK300
Inscribed Circle
0.140 in
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
Insert Material
Carbide
ISO Number
LNEX080404PNER-L-ACK300
Coating Process
PVD
Wiper Insert
Yes
ANSI Code
LNEX080404PNER-L-ACK300
Cutting Application
Roughing
Manufacturer Grade
ACK300
Hole Type
Straight or Countersink Hole
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees
Shape
Rectangular
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Insert Holding Type
Screw-On
Chip-Breaker Code
L
Number of Cutting Edges
4

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.