Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACK300

  • Zoro # G0572061


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACK300
Zoro #
G0572061
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080412
Nose Radius
0.047"
Corner Radius
3/64 in
Depth of Cut
8.00mm
Width
9.30mm
Thickness
0.170 in
Cutting Edge Length
8.60mm

Details

Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Insert Style
LNMX
Mounting Style
Screw-On
Chip-Breaker
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Insert Shape
Rectangle
Stainless (M) Compatibility
No
Coating
PVD
ANSI Number
LNEX080412PNER-G-ACK300
Steel (P) Compatibility
No
Inscribed Circle
0.140 in
ISO Number
LNEX080412PNER-G-ACK300
Shape
Rectangular
Finish - Machining
TiAlN+AlCrN
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
ANSI Code
LNEX080412PNER-G-ACK300
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle
Wiper Insert
Yes
Measurement System
Metric
Coating Process
PVD
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Hole Type
Straight or Countersink Hole
Chip-Breaker Code
G
Manufacturer Grade
ACK300
Cutting Application
Roughing
Material - Machining
Carbide
Clearance Angle
0 Degrees
Features
Excellent Balance of Fracture and Wear Resistance

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.