Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACK300

  • Zoro # G0572140


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Coating
PVD
Insert Application
Roughing
ANSI Number
LNEX080416PNER-G-ACK300
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACK300
Zoro #
G0572140
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Size
080416
Insert Thickness
0.170"
Cutting Edge Length
8.60mm
Width
9.30mm
Thickness
0.170 in
Corner Radius
1/16 in
Depth of Cut
8.00mm

Details

Coating
PVD
Insert Application
Roughing
ANSI Number
LNEX080416PNER-G-ACK300
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.140 in
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Grade
ACK300
Insert Shape
Rectangle
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Style
LNMX
No. of Edges
4
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Item
Diamond Milling Insert
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
ISO Number
LNEX080416PNER-G-ACK300
Chip-Breaker Code
G
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Rake Angle
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
PVD
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Cutting Application
Roughing
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application
Cast Iron
Measurement System
Metric
Wiper Insert
Yes
Shape
Rectangular
Clearance Angle
0 Degrees
Hole Type
Straight or Countersink Hole
Manufacturer Grade
ACK300
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K
ANSI Code
LNEX080416PNER-G-ACK300

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.