Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130604PNER-L-ACK300

  • Zoro # G0572201


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Insert Thickness
0.250"
Insert Style
LNMX
Coating
PVD
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-L-ACK300
Zoro #
G0572201
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.010"
Insert Size
130604
Width
12.60mm
Thickness
0.250 in
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Corner Radius
1/64 in

Details

Insert Style
LNMX
Coating
PVD
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Grade
ACK300
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Item
Diamond Milling Insert
Insert Shape
Rectangle
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
ANSI Number
LNEX130604PNER-L-ACK300
No. of Edges
4
Chip-Breaker
Yes
ISO Number
LNEX130604PNER-L-ACK300
Number of Cutting Edges
4
Shape
Rectangular
Hole Type
Straight or Countersink Hole
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
K
Chip-Breaker Code
L
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Measurement System
Metric
Clearance Angle
0 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACK300
ANSI Code
LNEX130604PNER-L-ACK300
Cutting Application
Roughing
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
PVD
Chip-Breaker Style
10 Degrees Rake Angle

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.