Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130608PNER-H-ACK300

  • Zoro # G0607551


product price: $19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Insert Shape
Rectangle
No. of Edges
4
Insert Style
LNMX
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-H-ACK300
Zoro #
G0607551
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.031"
Insert Size
130608
Width
12.60mm
Thickness
0.250 in
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Corner Radius
1/32 in

Details

Insert Shape
Rectangle
No. of Edges
4
Insert Style
LNMX
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
Item
Diamond Milling Insert
Grade
ACK300
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
LNEX130608PNER-H-ACK300
Super Alloy (S) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Application
Roughing
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
LNEX130608PNER-H-ACK300
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Shape
Rectangular
Clearance Angle
0 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Coating Process
PVD
ANSI Code
LNEX130608PNER-H-ACK300
Cutting Application
Roughing
Hole Type
Straight or Countersink Hole
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Measurement System
Metric
Manufacturer Grade
ACK300
Primary Material Application
Cast Iron
Finish - Machining
TiAlN+AlCrN

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.