Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACK300

  • Zoro # G0607509


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Coating
PVD
Insert Size
130608
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACK300
Zoro #
G0607509
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130608
Insert Thickness
0.250"
Nose Radius
0.031"
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Thickness
0.250 in
Width
12.60mm
Corner Radius
1/32 in

Details

Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
Insert Application
Roughing
Chip-Breaker
Yes
Lead Angle
0 Degrees
Insert Style
LNMX
Cutting Direction
Right Hand
Steel (P) Compatibility
No
ANSI Number
LNEX130608PNER-L-ACK300
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Grade
ACK300
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Shoulder Milling Cutters
Item
Diamond Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Rectangle
ISO Number
LNEX130608PNER-L-ACK300
Manufacturer Grade
ACK300
Wiper Insert
Yes
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Chip-Breaker Code
L
Material - Machining
Carbide
Measurement System
Metric
Clearance Angle
0 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Shape
Rectangular
Hole Type
Straight or Countersink Hole
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
K
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Roughing
ANSI Code
LNEX130608PNER-L-ACK300

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.