Milling Insert, ACK300 Grade, Carbide
Mfr # LNEX130616PNER-G-ACK300
Zoro # G0607700
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
Insert Application
Roughing
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Grade
ACK300
Insert Style
LNMX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNEX130616PNER-G-ACK300
Zoro #
G0607700
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
130616
Nose Radius
0.063"
Insert Thickness
0.250"
Depth of Cut
12.00mm
Thickness
0.250 in
Width
12.60mm
Cutting Edge Length
13.00mm
Corner Radius
1/16 in
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.