Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130616PNER-H-ACK300

  • Zoro # G0607658


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Nose Radius
0.063"
Non Ferrous (N) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Grade
ACK300
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-H-ACK300
Zoro #
G0607658
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.250"
Insert Size
130616
Thickness
0.250 in
Cutting Edge Length
13.00mm
Width
12.60mm
Depth of Cut
12.00mm
Corner Radius
1/16 in

Details

Item
Diamond Milling Insert
Non Ferrous (N) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Grade
ACK300
Coating
PVD
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Inscribed Circle
0.180 in
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Shape
Rectangle
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Style
LNMX
ANSI Number
LNEX130616PNER-H-ACK300
Steel (P) Compatibility
No
ISO Number
LNEX130616PNER-H-ACK300
Material - Machining
Carbide
Cutting Application
Roughing
Shape
Rectangular
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application ISO Code
K
Coating Process
PVD
Measurement System
Metric
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Manufacturer Grade
ACK300
Hole Type
Straight or Countersink Hole
Wiper Insert
Yes
Clearance Angle
0 Degrees
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
H
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
ANSI Code
LNEX130616PNER-H-ACK300

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.