Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130624PNER-G-ACK300

  • Zoro # G0594218


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Application
Roughing
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNEX130624PNER-G-ACK300
Zoro #
G0594218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130624
Nose Radius
0.094"
Insert Thickness
0.250"
Depth of Cut
12.00mm
Width
12.60mm
Corner Radius
3/32 in
Cutting Edge Length
13.00mm
Thickness
0.250 in

Details

Insert Application
Roughing
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.180 in
Insert Shape
Rectangle
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
LNEX130624PNER-G-ACK300
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Grade
ACK300
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
No. of Edges
4
Insert Style
LNEX
Coating
PVD
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Item
Diamond Milling Insert
Steel (P) Compatibility
No
Chip-Breaker
Yes
ISO Number
LNEX130624PNER-G-ACK300
Chip-Breaker Code
G
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Cutting Application
Roughing
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNEX130624PNER-G-ACK300
Material - Machining
Carbide
Manufacturer Grade
ACK300
Shape
Rectangular
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Measurement System
Metric
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.