Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNEX130632PNER-H-ACK300

  • Zoro # G0594358


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Shape
Rectangle
Grade
ACK300
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-H-ACK300
Zoro #
G0594358
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Size
130632
Insert Thickness
0.250"
Width
12.60mm
Depth of Cut
12.00mm
Corner Radius
1/8 in
Thickness
0.250 in
Cutting Edge Length
13.00mm

Details

Insert Shape
Rectangle
Grade
ACK300
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Inscribed Circle
0.180 in
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Application
Roughing
Chip-Breaker
Yes
Mounting Style
Screw-On
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Material
Carbide
ANSI Number
LNEX130632PNER-H-ACK300
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
Coating
PVD
ISO Number
LNEX130632PNER-H-ACK300
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Finish - Machining
TiAlN+AlCrN
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Measurement System
Metric
Clearance Angle
0 Degrees
ANSI Code
LNEX130632PNER-H-ACK300
Hole Type
Straight or Countersink Hole
Chip-Breaker Code
H
Manufacturer Grade
ACK300
Insert Holding Type
Screw-On
Coating Process
PVD
Cutting Application
Roughing
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Wiper Insert
Yes
Material - Machining
Carbide
Shape
Rectangular

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.