Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNMX160608PNSN-G-ACK300

  • Zoro # G0594373


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
PVD
Rake
-15 Degrees Radial, -5 Degrees Axial
Insert Size
160608
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX160608PNSN-G-ACK300
Zoro #
G0594373
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160608
Insert Thickness
0.250"
Nose Radius
0.800"
Corner Radius
1/32 in
Width
0.4760 in
Cutting Edge Length
0.6340 in
Thickness
0.250 in
Depth of Cut
12.00mm

Details

Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
PVD
Rake
-15 Degrees Radial, -5 Degrees Axial
Cutting Direction
Neutral
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
LNMX160608PNSN-G-ACK300
Inscribed Circle
16.00mm
Insert Style
LNMX
Chip-Breaker
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Grade
ACK300
For Use With
Milling Cutters
Insert Shape
Rectangle
Insert Application
Roughing
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Item
Diamond Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ISO Number
LNMX160608PNSN-G-ACK300
Primary Material Application
Cast Iron
For Toolholder
XDMT120408PDEN, XDMT120408PDENH, XDMT150408PDEN
Primary Material Application ISO Code
K
Cutting Application
Roughing
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
10 Degrees Rake Angle
Wiper Insert
Yes
Manufacturer Grade
ACK300
ANSI Code
LNMX160608PNSN-G-ACK300
Chip-Breaker Code
G
Coating Process
PVD
Material - Machining
Carbide
Shape
Rectangular
Number of Cutting Edges
4
Hole Type
Straight or Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Measurement System
Metric

Description

Diamond Milling Insert, Inscribed Circle 16.00mm, -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.