Milling Insert, ACK300 Grade, Carbide
Mfr # LNMX170808PNSR-G-ACK300
Zoro # G0594470
product price: $20.15
/eaSold in multiples of 10 for $201.50
Key Features
Insert Size
170808
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Grade
ACK300
Insert Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNMX170808PNSR-G-ACK300
Zoro #
G0594470
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
170808
Nose Radius
0.800"
Insert Thickness
0.310"
Cutting Edge Length
17.20mm
Depth of Cut
16.00mm
Corner Radius
1/32 in
Width
13.00mm
Thickness
0.310 in
Description
Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.