Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # LNMX170808PNSR-R-ACK300

  • Zoro # G0594629


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Grade
ACK300
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-R-ACK300
Zoro #
G0594629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Nose Radius
0.800"
Insert Size
170808
Width
13.00mm
Thickness
0.310 in
Corner Radius
1/32 in
Cutting Edge Length
17.20mm
Depth of Cut
16.00mm

Details

Grade
ACK300
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Shape
Rectangle
No. of Edges
4
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Material
Carbide
ANSI Number
LNMX170808PNSR-R-ACK300
Cast Iron (K) Compatibility
Yes
Insert Style
LNMX
Insert Application
Roughing
Rake
-15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
ISO Number
LNMX170808PNSR-R-ACK300
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron
Measurement System
Metric
ANSI Code
LNMX170808PNSR-R-ACK300
Number of Cutting Edges
4
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACK300
Primary Material Application ISO Code
K
Wiper Insert
Yes
Hole Type
Straight or Countersink Hole
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Clearance Angle
0 Degrees
Chip-Breaker Style
10 Degrees Rake Angle
Chip-Breaker Code
R
Shape
Rectangular
Cutting Application
Roughing
Coating Process
PVD
Material - Machining
Carbide
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.