Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET10T3M0EN-G-ACK300

  • Zoro # G0582920


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Lead Angle
0 Degrees
Insert Application
Roughing
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-G-ACK300
Zoro #
G0582920
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Thickness
0.160"
Insert Size
10T3
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

Lead Angle
0 Degrees
Insert Application
Roughing
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
Insert Shape
Round
Insert Material
Carbide
Insert Style
RDET
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Rake
-5 Degrees Radial, 10 Degrees Axial
Grade
ACK300
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
ANSI Number
RDET10T3M0EN-G-ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
No. of Edges
0
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Coating Process
PVD
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Code
G
Primary Material Application ISO Code
K
Manufacturer Grade
ACK300
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
ANSI Code
RDET10T3M0EN-G
Cutting Application
Milling
Chip-Breaker Style
On One Side
Shape
Round
Cutting Edge
Round
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.