Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET10T3M0EN-H-ACK300

  • Zoro # G0582902


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

No. of Edges
0
Insert Material
Carbide
Insert Style
RDET
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-H-ACK300
Zoro #
G0582902
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Nose Radius
0.197"
Insert Thickness
0.160"
Cutting Edge Length
0.3940 in
Thickness
0.160 in

Details

No. of Edges
0
Item
Round Milling Insert
Insert Material
Carbide
Insert Style
RDET
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Rake
-5 Degrees Radial, 10 Degrees Axial
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
ANSI Number
RDET10T3M0EN-H-ACK300
Inscribed Circle
0.3940 in
Insert Application
Roughing
Grade
ACK300
Cutting Direction
Neutral
Insert Shape
Round
Manufacturer Grade
ACK300
ANSI Code
RDET10T3M0EN-H
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Clearance Angle
15 Degrees
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Cutting Application
Milling
Primary Material Application ISO Code
K
Chip-Breaker Style
On One Side
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Chip-Breaker Code
H
Primary Material Application
Cast Iron
Shape
Round
Cutting Edge
Round

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.