Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET1204M0EN-G-ACK300

  • Zoro # G0583523


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Non Ferrous (N) Compatibility
No
Nose Radius
0.236"
Lead Angle
0 Degrees
Insert Size
1204
Insert Thickness
0.190"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-G-ACK300
Zoro #
G0583523
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.236"
Insert Size
1204
Insert Thickness
0.190"
Cutting Edge Length
0.4720 in
Thickness
0.190 in

Details

Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Material
Carbide
ANSI Number
RDET1204M0EN-G-ACK300
No. of Edges
0
Cutting Direction
Neutral
Grade
ACK300
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Item
Round Milling Insert
Stainless (M) Compatibility
Yes
Insert Style
RDET
For Use With
Milling Cutters
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
PVD
Hardened (H) Compatibility
No
Insert Shape
Round
Insert Application
Roughing
Mounting Style
Screw-On
Inscribed Circle
0.4720 in
Rake
-5 Degrees Radial, 10 Degrees Axial
Chip-Breaker
Yes
Finish - Machining
TiAlN+AlCrN
Shape
Round
Manufacturer Grade
ACK300
Hole Type
Countersink Hole
Cutting Edge
Round
Insert Holding Type
Screw-On
Material - Machining
Carbide
Clearance Angle
15 Degrees
Coating Process
PVD
Primary Material Application ISO Code
K
ANSI Code
RDET1204M0EN-G
Chip-Breaker Style
On One Side
Cutting Application
Milling
Primary Material Application
Cast Iron
Chip-Breaker Code
G
Measurement System
Fractional Inch
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.