Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET1204M0EN-H-ACK300

  • Zoro # G0583532


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Size
1204
Insert Thickness
0.190"
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.4720 in
Grade
ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-H-ACK300
Zoro #
G0583532
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204
Insert Thickness
0.190"
Nose Radius
0.236"
Cutting Edge Length
0.4720 in
Thickness
0.190 in

Details

Cast Iron (K) Compatibility
Yes
Item
Round Milling Insert
Inscribed Circle
0.4720 in
Grade
ACK300
Lead Angle
0 Degrees
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Round
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Insert Application
Roughing
No. of Edges
0
Mounting Style
Screw-On
Insert Style
RDET
Rake
-5 Degrees Radial, 10 Degrees Axial
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
RDET1204M0EN-H-ACK300
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
H
Cutting Edge
Round
Hole Type
Countersink Hole
Manufacturer Grade
ACK300
Clearance Angle
15 Degrees
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
ANSI Code
RDET1204M0EN-H
Cutting Application
Milling
Chip-Breaker Style
On One Side
Shape
Round
Primary Material Application ISO Code
K
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.