Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET1606M0EN-G-ACK300

  • Zoro # G0583672


product price: $22.89
/ea
Sold in multiples of 10 for $228.90

Key Features

No. of Edges
0
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.6290 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-G-ACK300
Zoro #
G0583672
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1606
Insert Thickness
0.260"
Nose Radius
0.314"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

No. of Edges
0
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Inscribed Circle
0.6290 in
Insert Style
RDET
Item
Round Milling Insert
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw-On
For Use With
Milling Cutters
Lead Angle
0 Degrees
ANSI Number
RDET1606M0EN-G-ACK300
Insert Shape
Round
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Grade
ACK300
Non Ferrous (N) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Material - Machining
Carbide
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Manufacturer Grade
ACK300
Cutting Application
Milling
Cutting Edge
Round
Hole Type
Countersink Hole
Measurement System
Fractional Inch
Shape
Round
Chip-Breaker Style
On One Side
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Clearance Angle
15 Degrees
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
ANSI Code
RDET1606M0EN-G
Chip-Breaker Code
G

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.