Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # RDET1606M0EN-H-ACK300

  • Zoro # G0583620


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

For Use With
Milling Cutters
Insert Thickness
0.260"
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Nose Radius
0.314"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-H-ACK300
Zoro #
G0583620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.260"
Nose Radius
0.314"
Insert Size
1606
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

For Use With
Milling Cutters
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Round
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.6290 in
ANSI Number
RDET1606M0EN-H-ACK300
Super Alloy (S) Compatibility
No
Grade
ACK300
No. of Edges
0
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Rake
-5 Degrees Radial, 10 Degrees Axial
Coating
PVD
Item
Round Milling Insert
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Insert Material
Carbide
Insert Style
RDET
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Code
H
Shape
Round
Coating Process
PVD
Cutting Edge
Round
Finish - Machining
TiAlN+AlCrN
Clearance Angle
15 Degrees
Cutting Application
Milling
Material - Machining
Carbide
Manufacturer Grade
ACK300
Chip-Breaker Style
On One Side
ANSI Code
RDET1606M0EN-H
Measurement System
Fractional Inch
Insert Holding Type
Screw-On
Hole Type
Countersink Hole

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.