Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SDMW1406ZDTR-ACK300

  • Zoro # G0582981


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Thickness
0.240"
Insert Material
Carbide
Mounting Style
Screw-On
Insert Size
1406
ANSI Number
SDMW1406ZDTR-ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMW1406ZDTR-ACK300
Zoro #
G0582981
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Insert Size
1406
Nose Radius
2.000"
Cutting Edge Length
0.5510 in
Thickness
0.240 in
Corner Radius
0.0790 in
Depth of Cut
5/64 in

Details

Insert Material
Carbide
Mounting Style
Screw-On
ANSI Number
SDMW1406ZDTR-ACK300
Steel (P) Compatibility
Yes
Coating
PVD
Rake
-5 Degrees Radial, 10 Degrees Axial
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Lead Angle
65 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Application
Roughing
Insert Shape
Square
Cast Iron (K) Compatibility
Yes
Insert Style
SDMW
For Use With
Milling Cutters
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
ACK300
Item
Square Milling Insert
Cutting Direction
Right Hand
No. of Edges
4
Inscribed Circle
0.5510 in
ISO Number
SDMW1406ZDTR-ACK300
ANSI Code
SDMW1406ZDTR-ACK300
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Cutting Application
Milling
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Wiper Insert
Yes
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Insert Holding Type
Screw-On
Features
Fracture Resistance
Manufacturer Grade
ACK300
Measurement System
Fractional Inch
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.