Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACK300

  • Zoro # G0595301


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

ANSI Number
SEMT13T3AGSR-FG-ACK300
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACK300
Zoro #
G0595301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Thickness
0.156 in
Cutting Edge Length
13.40mm
Depth of Cut
6.00mm

Details

ANSI Number
SEMT13T3AGSR-FG-ACK300
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Lead Angle
45 Degrees
Insert Material
Carbide
No. of Edges
4
For Use With
Indexable Milling Cutters
Coating
PVD
Insert Style
SEMT
Stainless (M) Compatibility
No
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Inscribed Circle
0.5280 in
Grade
ACK300
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Super Alloy (S) Compatibility
No
Insert Shape
Square
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
ISO Number
SEMT13T3AGSR-FG-ACK300
Coating Process
PVD
Chip-Breaker Code
FG
Wiper Insert
Yes
Primary Material Application ISO Code
K
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Primary Material Application
Cast Iron
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Included Angle
90 Degrees
Number of Cutting Edges
4
Hole Type
Countersink Hole
Manufacturer Grade
ACK300
ANSI Code
SEMT13T3AGSR-FG-ACK300
Measurement System
Metric
Clearance Angle
20 Degrees
Secondary Material Application ISO Code
K
Features
Fracture Resistance
Shape
Square
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
Insert Holding Type
Screw-On
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.