Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-H-ACK300

  • Zoro # G0595758


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Grade
ACK300
Hardened (H) Compatibility
No
No. of Edges
4
Insert Style
SEMT
Inscribed Circle
0.5280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-H-ACK300
Zoro #
G0595758
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Thickness
0.156 in
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm

Details

Grade
ACK300
Hardened (H) Compatibility
No
No. of Edges
4
Insert Style
SEMT
Inscribed Circle
0.5280 in
ANSI Number
SEMT13T3AGSR-H-ACK300
For Use With
Indexable Milling Cutters
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Insert Shape
Square
Lead Angle
45 Degrees
Stainless (M) Compatibility
No
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Coating
PVD
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Insert Application
Roughing
ISO Number
SEMT13T3AGSR-H-ACK300
Included Angle
90 Degrees
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K
ANSI Code
SEMT13T3AGSR-H-ACK300
Features
Fracture Resistance
Hole Type
Countersink Hole
Chip-Breaker Code
H
Shape
Square
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Manufacturer Grade
ACK300
Primary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Cutting Application
Milling
Coating Process
PVD
Number of Cutting Edges
4
Wiper Insert
Yes
Clearance Angle
20 Degrees
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.