Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SEMT13T3AGSR-L-ACK300

  • Zoro # G0595572


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Grade
ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Shape
Square
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-L-ACK300
Zoro #
G0595572
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Depth of Cut
6.00mm
Cutting Edge Length
13.40mm
Thickness
0.156 in

Details

Grade
ACK300
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Shape
Square
Stainless (M) Compatibility
No
Inscribed Circle
0.5280 in
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Chip-Breaker
Yes
For Use With
Indexable Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
PVD
Lead Angle
45 Degrees
ANSI Number
SEMT13T3AGSR-L-ACK300
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Right Hand
Insert Style
SEMT
Super Alloy (S) Compatibility
No
ISO Number
SEMT13T3AGSR-L-ACK300
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Measurement System
Metric
Features
Fracture Resistance
Chip-Breaker Code
L
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Secondary Material Application
Cast Iron
Hole Type
Countersink Hole
Cutting Application
Milling
Primary Material Application ISO Code
K
Manufacturer Grade
ACK300
Included Angle
90 Degrees
Number of Cutting Edges
4
Shape
Square
Clearance Angle
20 Degrees
Secondary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
SEMT13T3AGSR-L-ACK300
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.