Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT1205ZNEN-G-ACK300

  • Zoro # G0595432


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Size
1205
Hardened (H) Compatibility
No
Insert Thickness
0.270"
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-G-ACK300
Zoro #
G0595432
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Cutting Edge Length
1/2 in
Thickness
0.270 in
Depth of Cut
0.3140 in

Details

Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
For Use With
Milling Cutters
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
SNMT1205ZNEN-G-ACK300
Insert Shape
Square
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
-5 Degrees Axial, -6 Degrees Radial
Chip-Breaker
Yes
Inscribed Circle
1/2 in
Item
Square Milling Insert
Insert Application
Roughing
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Grade
ACK300
Coating
PVD
Cutting Direction
Neutral
Lead Angle
25 Degrees
Insert Material
Carbide
Insert Style
SNMT
ISO Number
SNMT1205ZNEN-G-ACK300
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Clearance Angle
0 Degrees
ANSI Code
SNMT1205ZNEN-G-ACK300
Shape
Square
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Code
G
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Manufacturer Grade
ACK300
Hole Type
Countersink Hole
Features
Fracture Resistance
Cutting Application
Milling
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Number of Cutting Edges
8

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.