Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT1205ZNEN-H-ACK300

  • Zoro # G0595487


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Size
1205
Grade
ACK300
ANSI Number
SNMT1205ZNEN-H-ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-H-ACK300
Zoro #
G0595487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Cutting Edge Length
1/2 in
Thickness
0.270 in
Depth of Cut
0.3140 in

Details

Item
Square Milling Insert
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Grade
ACK300
ANSI Number
SNMT1205ZNEN-H-ACK300
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
8
For Use With
Milling Cutters
Mounting Style
Screw-On
Insert Application
Roughing
Hardened (H) Compatibility
No
Inscribed Circle
1/2 in
Insert Shape
Square
Insert Style
SNMT
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
25 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Rake
-5 Degrees Axial, -6 Degrees Radial
ISO Number
SNMT1205ZNEN-H-ACK300
Coating Process
PVD
Insert Holding Type
Screw-On
Number of Cutting Edges
8
Primary Material Application
Cast Iron
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
ANSI Code
SNMT1205ZNEN-H-ACK300
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Square
Cutting Application
Milling
Chip-Breaker Code
H
Manufacturer Grade
ACK300
Material - Machining
Carbide
Features
Fracture Resistance
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.