Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT13T6ANER-FG-ACK300

  • Zoro # G0595651


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Application
Roughing
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FG-ACK300
Zoro #
G0595651
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Application
Roughing
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
SNMT13T6ANER-FG-ACK300
No. of Edges
8
Lead Angle
45 Degrees
Insert Material
Carbide
Inscribed Circle
0.5315 in
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Milling Cutters
Coating
PVD
Insert Shape
Square
Insert Style
SNMT
Item
Square Milling Insert
Mounting Style
Screw-On
Grade
ACK300
ISO Number
SNMT13T6ANER-FG-ACK300
Chip-Breaker Style
On One Side
Manufacturer Grade
ACK300
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Measurement System
Metric
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Shape
Square
Cutting Application
Milling
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Chip-Breaker Code
FG
Coating Process
PVD
Features
Fracture Resistance
Primary Material Application ISO Code
K
ANSI Code
SNMT13T6ANER-FG-ACK300
Number of Cutting Edges
8
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.