Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT13T6ANER-FL-ACK300

  • Zoro # G0595749


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Size
13T6
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMT13T6ANER-FL-ACK300
Zoro #
G0595749
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm
Thickness
0.270 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
SNMT13T6ANER-FL-ACK300
Insert Application
Roughing
Grade
ACK300
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
For Use With
Indexable Milling Cutters
Insert Shape
Square
Inscribed Circle
0.5315 in
Rake
-10 Degrees Radial, -5 Degrees Axial
Coating
PVD
Stainless (M) Compatibility
No
Lead Angle
45 Degrees
Insert Style
SNMT
No. of Edges
8
ISO Number
SNMT13T6ANER-FL-ACK300
Insert Holding Type
Screw-On
Shape
Square
Hole Type
Countersink Hole
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron
Material - Machining
Carbide
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Features
Fracture Resistance
Chip-Breaker Code
FL
Measurement System
Metric
Wiper Insert
Yes
Cutting Application
Milling
Chip-Breaker Style
On One Side
Number of Cutting Edges
8
Primary Material Application ISO Code
K
Coating Process
PVD
ANSI Code
SNMT13T6ANER-FL-ACK300
Included Angle
90 Degrees
Manufacturer Grade
ACK300

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.