Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT13T6ANER-G-ACK300

  • Zoro # G0595800


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Coating
PVD
Grade
ACK300
Insert Material
Carbide
For Use With
Indexable Milling Cutters
Insert Thickness
0.270"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-G-ACK300
Zoro #
G0595800
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm
Thickness
0.270 in

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.