Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT13T6ANER-H-ACK300

  • Zoro # G0595161


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Mounting Style
Screw-On
Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Shape
Square
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-H-ACK300
Zoro #
G0595161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Cutting Edge Length
13.50mm
Thickness
0.270 in
Depth of Cut
6.00mm

Details

Mounting Style
Screw-On
Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Shape
Square
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Item
Square Milling Insert
Insert Application
Roughing
Coating
PVD
Grade
ACK300
Steel (P) Compatibility
Yes
Insert Material
Carbide
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
No. of Edges
8
Super Alloy (S) Compatibility
No
For Use With
Indexable Milling Cutters
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.5315 in
ANSI Number
SNMT13T6ANER-H-ACK300
Hardened (H) Compatibility
No
Insert Style
SNMT
ISO Number
SNMT13T6ANER-H-ACK300
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
SNMT13T6ANER-H-ACK300
Coating Process
PVD
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Features
Fracture Resistance
Included Angle
90 Degrees
Shape
Square
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Cutting Application
Milling
Chip-Breaker Code
H
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Manufacturer Grade
ACK300
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.