Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SNMT13T6ANER-L-ACK300

  • Zoro # G0595399


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Square
Mounting Style
Screw-On
Inscribed Circle
0.5315 in
Insert Application
Roughing
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-L-ACK300
Zoro #
G0595399
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
13.50mm
Depth of Cut
6.00mm

Details

Insert Shape
Square
Mounting Style
Screw-On
Inscribed Circle
0.5315 in
Insert Application
Roughing
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Rake
-10 Degrees Radial, -5 Degrees Axial
ANSI Number
SNMT13T6ANER-L-ACK300
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Insert Style
SNMT
No. of Edges
8
Stainless (M) Compatibility
No
Lead Angle
45 Degrees
For Use With
Indexable Milling Cutters
Grade
ACK300
Insert Material
Carbide
Chip-Breaker
Yes
ISO Number
SNMT13T6ANER-L-ACK300
Primary Material Application ISO Code
K
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Coating Process
PVD
Chip-Breaker Style
On One Side
Measurement System
Metric
Primary Material Application
Cast Iron
Chip-Breaker Code
L
Wiper Insert
Yes
Material - Machining
Carbide
Included Angle
90 Degrees
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Cutting Application
Milling
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Shape
Square
Manufacturer Grade
ACK300
ANSI Code
SNMT13T6ANER-L-ACK300
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.