Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080304PZER-G-ACK300

  • Zoro # G0572332


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Steel (P) Compatibility
No
Nose Radius
0.400"
Grade
ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-G-ACK300
Zoro #
G0572332
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Size
080304
Insert Thickness
0.120"
Corner Radius
0.40mm
Thickness
0.120 in
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm

Details

Steel (P) Compatibility
No
Grade
ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Mounting Style
Screw-On
Chip-Breaker
Yes
Item
Square Milling Insert
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
0 Degrees
Insert Shape
Square
Stainless (M) Compatibility
Yes
Insert Style
SOMT
No. of Edges
4
Inscribed Circle
0.130 in
ANSI Number
SOMT080304PZER-G-ACK300
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
ISO Number
SOMT080304PZER-G-ACK300
Coating Process
PVD
Insert Holding Type
Screw-On
Number of Cutting Edges
4
Included Angle
90 Degrees
ANSI Code
SOMT080304PZER-G-ACK300
Cutting Application
General Purpose, Roughing
Features
Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
ACK300
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Wiper Insert
Yes
Hole Type
Countersink Hole
Shape
Square
Chip-Breaker Style
On One Side
Chip-Breaker Code
G
Measurement System
Metric
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.