Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACK300

  • Zoro # G0572472


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
SOMT080304PZER-L-ACK300
Steel (P) Compatibility
No
Insert Application
Roughing
Grade
ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACK300
Zoro #
G0572472
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080304
Nose Radius
0.400"
Cutting Edge Length
8.00mm
Corner Radius
0.40mm
Depth of Cut
1.50mm
Thickness
0.120 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ANSI Number
SOMT080304PZER-L-ACK300
Steel (P) Compatibility
No
Insert Application
Roughing
Grade
ACK300
Inscribed Circle
0.130 in
Coating
PVD
Item
Square Milling Insert
Mounting Style
Screw-On
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Insert Style
SOMT
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Material
Carbide
Insert Shape
Square
ISO Number
SOMT080304PZER-L-ACK300
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Square
Wiper Insert
Yes
ANSI Code
SOMT080304PZER-L-ACK300
Hole Type
Countersink Hole
Number of Cutting Edges
4
Measurement System
Metric
Features
Fracture Resistance
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Coating Process
PVD
Chip-Breaker Code
L
Manufacturer Grade
ACK300
Cutting Application
General Purpose, Roughing

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.