Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACK300

  • Zoro # G0572579


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Insert Application
Roughing
Grade
ACK300
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACK300
Zoro #
G0572579
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Thickness
0.120 in
Depth of Cut
1.50mm
Corner Radius
0.80mm
Cutting Edge Length
8.00mm

Details

Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Insert Application
Roughing
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
4
Steel (P) Compatibility
No
Item
Square Milling Insert
Insert Style
SOMT
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Shape
Square
Coating
PVD
Insert Material
Carbide
Rake
-6 Degrees Radial, 6 Degrees Axial
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
ANSI Number
SOMT080308PZER-G-ACK300
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
Yes
ISO Number
SOMT080308PZER-G-ACK300
Coating Process
PVD
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Features
Fracture Resistance
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
G
Cutting Application
General Purpose, Roughing
Chip-Breaker Style
On One Side
Manufacturer Grade
ACK300
Insert Holding Type
Screw-On
Number of Cutting Edges
4
ANSI Code
SOMT080308PZER-G-ACK300
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Shape
Square
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.