Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACK300

  • Zoro # G0572518


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Nose Radius
0.800"
Inscribed Circle
0.130 in
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACK300
Zoro #
G0572518
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Depth of Cut
1.50mm
Thickness
0.120 in
Corner Radius
0.80mm
Cutting Edge Length
8.00mm

Details

Inscribed Circle
0.130 in
Stainless (M) Compatibility
Yes
Item
Square Milling Insert
Coating
PVD
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
ANSI Number
SOMT080308PZER-H-ACK300
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Application
Roughing
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Style
SOMT
Chip-Breaker
Yes
For Use With
Shoulder Milling Cutters
Rake
-6 Degrees Radial, 6 Degrees Axial
Grade
ACK300
Insert Shape
Square
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
ISO Number
SOMT080308PZER-H-ACK300
Chip-Breaker Code
H
Manufacturer Grade
ACK300
Primary Material Application
Cast Iron
Measurement System
Metric
Shape
Square
Coating Process
PVD
Hole Type
Countersink Hole
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
SOMT080308PZER-H-ACK300
Insert Holding Type
Screw-On
Wiper Insert
Yes
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Included Angle
90 Degrees
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Cutting Application
General Purpose, Roughing

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.