Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACK300

  • Zoro # G0594793


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Thickness
0.120"
Insert Size
080308
Nose Radius
0.800"
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACK300
Zoro #
G0594793
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080308
Nose Radius
0.800"
Cutting Edge Length
8.00mm
Thickness
0.120 in
Depth of Cut
1.50mm
Corner Radius
0.80mm

Details

Rake
-6 Degrees Radial, 6 Degrees Axial
Stainless (M) Compatibility
Yes
Grade
ACK300
Insert Application
Roughing
Item
Square Milling Insert
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw-On
No. of Edges
4
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
SOMT
ANSI Number
SOMT080308PZER-L-ACK300
Inscribed Circle
0.130 in
Insert Shape
Square
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Coating
PVD
ISO Number
SOMT080308PZER-L-ACK300
Features
Fracture Resistance
Measurement System
Metric
Shape
Square
Manufacturer Grade
ACK300
Primary Material Application
Cast Iron
Cutting Application
General Purpose, Roughing
Coating Process
PVD
Hole Type
Countersink Hole
ANSI Code
SOMT080308PZER-L-ACK300
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
L
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Wiper Insert
Yes
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Primary Material Application ISO Code
K

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.