Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACK300

  • Zoro # G0594857


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Nose Radius
1.200"
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACK300
Zoro #
G0594857
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Size
080312
Insert Thickness
0.120"
Corner Radius
1.20mm
Thickness
0.120 in
Depth of Cut
1.50mm
Cutting Edge Length
8.00mm

Details

Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
SOMT080312PZER-G-ACK300
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Lead Angle
0 Degrees
No. of Edges
4
Insert Application
Roughing
Insert Shape
Square
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Insert Style
SOMT
Steel (P) Compatibility
No
Grade
ACK300
Inscribed Circle
0.130 in
ISO Number
SOMT080312PZER-G-ACK300
Shape
Square
Wiper Insert
Yes
Insert Holding Type
Screw-On
Material - Machining
Carbide
Measurement System
Metric
Hole Type
Countersink Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Finish - Machining
TiAlN+AlCrN
Included Angle
90 Degrees
Chip-Breaker Code
G
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
ANSI Code
SOMT080312PZER-G-ACK300
Chip-Breaker Style
On One Side
Cutting Application
General Purpose, Roughing
Coating Process
PVD
Manufacturer Grade
ACK300
Features
Fracture Resistance

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.