Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACK300

  • Zoro # G0594918


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

For Use With
Shoulder Milling Cutters
Coating
PVD
Mounting Style
Screw-On
Lead Angle
0 Degrees
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACK300
Zoro #
G0594918
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Size
080312
Insert Thickness
0.120"
Cutting Edge Length
8.00mm
Thickness
0.120 in
Depth of Cut
1.50mm
Corner Radius
1.20mm

Details

For Use With
Shoulder Milling Cutters
Coating
PVD
Mounting Style
Screw-On
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ANSI Number
SOMT080312PZER-H-ACK300
Grade
ACK300
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Rake
-6 Degrees Radial, 6 Degrees Axial
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Square
Item
Square Milling Insert
Insert Style
SOMT
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Inscribed Circle
0.130 in
Insert Material
Carbide
Steel (P) Compatibility
No
Chip-Breaker
Yes
ISO Number
SOMT080312PZER-H-ACK300
Coating Process
PVD
Shape
Square
Features
Fracture Resistance
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker Code
H
Chip-Breaker Style
On One Side
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
ANSI Code
SOMT080312PZER-H-ACK300
Wiper Insert
Yes
Cutting Application
General Purpose, Roughing
Measurement System
Metric
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
Manufacturer Grade
ACK300

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.