Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT120404PDER-G-ACK300

  • Zoro # G0594933


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Square
Rake
-8 Degrees Radial, 8 Degrees Axial
Nose Radius
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120404PDER-G-ACK300
Zoro #
G0594933
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.400"
Insert Size
120404
Insert Thickness
0.310"
Cutting Edge Length
12.70mm
Thickness
0.310 in
Corner Radius
0.40mm
Depth of Cut
10.00mm

Details

Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Insert Shape
Square
Rake
-8 Degrees Radial, 8 Degrees Axial
Insert Material
Carbide
Inscribed Circle
1/2 in
ANSI Number
SOMT120404PDER-G-ACK300
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Insert Application
Roughing
Grade
ACK300
Non Ferrous (N) Compatibility
No
Item
Square Milling Insert
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Style
SOMT
No. of Edges
4
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
ISO Number
SOMT120404PDER-G-ACK300
Wiper Insert
Yes
Measurement System
Metric
Chip-Breaker Code
G
Manufacturer Grade
ACK300
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
SOMT120404PDER-G-ACK300
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Finish - Machining
TiAlN+AlCrN
Features
Fracture Resistance
Coating Process
PVD
Primary Material Application ISO Code
K
Cutting Application
Milling
Shape
Square
Insert Holding Type
Screw-On

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.