Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACK300

  • Zoro # G0607649


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Shoulder Milling Cutters
Insert Size
120408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACK300
Zoro #
G0607649
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Insert Thickness
0.310"
Nose Radius
0.800"
Thickness
0.310 in
Corner Radius
0.80mm
Cutting Edge Length
12.70mm
Depth of Cut
10.00mm

Details

Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Shoulder Milling Cutters
No. of Edges
4
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Grade
ACK300
Insert Style
SOMT
ANSI Number
SOMT120408PDER-L-ACK300
Insert Application
Roughing
Cutting Direction
Right Hand
Rake
-8 Degrees Radial, 8 Degrees Axial
Steel (P) Compatibility
Yes
Insert Shape
Square
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Mounting Style
Screw-On
ISO Number
SOMT120408PDER-L-ACK300
ANSI Code
SOMT120408PDER-L-ACK300
Cutting Application
Milling
Primary Material Application ISO Code
K
Shape
Square
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Features
Fracture Resistance
Insert Holding Type
Screw-On
Coating Process
PVD
Included Angle
90 Degrees
Measurement System
Metric
Number of Cutting Edges
4
Wiper Insert
Yes
Chip-Breaker Code
L
Chip-Breaker Style
On One Side
Manufacturer Grade
ACK300
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.