Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # SOMT120412PDER-G-ACK300

  • Zoro # G0607971


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Chip-Breaker
Yes
Insert Size
120412
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120412PDER-G-ACK300
Zoro #
G0607971
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120412
Nose Radius
1.200"
Insert Thickness
0.310"
Thickness
0.310 in
Cutting Edge Length
12.70mm
Corner Radius
1.20mm
Depth of Cut
10.00mm

Details

Chip-Breaker
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
PVD
Insert Shape
Square
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Inscribed Circle
1/2 in
Grade
ACK300
Insert Application
Roughing
ANSI Number
SOMT120412PDER-G-ACK300
Cast Iron (K) Compatibility
Yes
Item
Square Milling Insert
For Use With
Shoulder Milling Cutters
Rake
-8 Degrees Radial, 8 Degrees Axial
Insert Style
SOMT
Cutting Direction
Right Hand
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
SOMT120412PDER-G-ACK300
Primary Material Application ISO Code
K
Coating Process
PVD
Wiper Insert
Yes
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Included Angle
90 Degrees
ANSI Code
SOMT120412PDER-G-ACK300
Manufacturer Grade
ACK300
Chip-Breaker Style
On One Side
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Square
Primary Material Application
Cast Iron
Chip-Breaker Code
G
Cutting Application
Milling
Hole Type
Countersink Hole
Features
Fracture Resistance
Measurement System
Metric

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.