Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT0603ZDTR-ACK300

  • Zoro # G0583121


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

For Use With
Milling Cutters
Lead Angle
70 Degrees
Insert Size
0603
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-ACK300
Zoro #
G0583121
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0603
Insert Thickness
0.120"
Nose Radius
1.500"
Depth of Cut
0.0390 in
Thickness
0.120 in
Corner Radius
0.0591 in

Details

For Use With
Milling Cutters
Lead Angle
70 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
ANSI Number
WDMT0603ZDTR-ACK300
Inscribed Circle
1/4 in
Stainless (M) Compatibility
No
No. of Edges
3
Item
Trigon Milling Insert
Mounting Style
Screw-On
Insert Material
Carbide
Insert Application
Roughing
Hardened (H) Compatibility
No
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Non Ferrous (N) Compatibility
No
Insert Shape
Trigon
Grade
ACK300
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Coating
PVD
Insert Style
WDMT
Steel (P) Compatibility
Yes
Secondary Material Application
Alloy Steel
For Toolholder
MSX20750ELC, MSX20750EW
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Cutting Application
Roughing
Clearance Angle
15 Degrees
ANSI Code
WDMT0603ZDTR-ACK300
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Coating Process
PVD
Shape
Trigon
Wiper Insert
Yes
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
3
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
P
Manufacturer Grade
ACK300
Insert Holding Type
Screw-On

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.