Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT0603ZDTR-H-ACK300

  • Zoro # G0583182


product price: $9.05
/ea
Sold in multiples of 10 for $90.50

Key Features

Insert Size
0603
Insert Thickness
0.120"
Insert Shape
Trigon
Chip-Breaker
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-H-ACK300
Zoro #
G0583182
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0603
Insert Thickness
0.120"
Nose Radius
1.500"
Corner Radius
0.0591 in
Thickness
0.120 in
Depth of Cut
0.0390 in

Details

Item
Trigon Milling Insert
Insert Shape
Trigon
Chip-Breaker
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
ANSI Number
WDMT0603ZDTR-H-ACK300
For Use With
Milling Cutters
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Application
Roughing
Inscribed Circle
1/4 in
Coating
PVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Lead Angle
70 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
ACK300
No. of Edges
3
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Style
WDMT
Finish - Machining
TiAlN+AlCrN
ANSI Code
WDMT0603ZDTR-H-ACK300
Included Angle
80 Degrees
For Toolholder
MSX20750ELC, MSX20750EW
Hole Type
Countersink Hole
Coating Process
PVD
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Shape
Trigon
Number of Cutting Edges
3
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Secondary Material Application
Alloy Steel
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On
Manufacturer Grade
ACK300
Cutting Application
Roughing
Wiper Insert
Yes
Clearance Angle
15 Degrees

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.