Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT0804ZDTR-H-ACK300

  • Zoro # G0583219


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Chip-Breaker
Yes
Lead Angle
70 Degrees
Steel (P) Compatibility
Yes
Grade
ACK300
Insert Shape
Trigon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-H-ACK300
Zoro #
G0583219
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0804
Nose Radius
2.000"
Insert Thickness
0.160"
Corner Radius
0.0787 in
Thickness
0.160 in
Depth of Cut
0.0590 in

Details

Chip-Breaker
Yes
Lead Angle
70 Degrees
Steel (P) Compatibility
Yes
Grade
ACK300
Insert Shape
Trigon
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Style
WDMT
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Non Ferrous (N) Compatibility
No
Coating
PVD
For Use With
Milling Cutters
Super Alloy (S) Compatibility
No
Inscribed Circle
0.3350 in
Insert Material
Carbide
Item
Trigon Milling Insert
No. of Edges
3
ANSI Number
WDMT0804ZDTR-H-ACK300
Insert Application
Roughing
ISO Number
WDMT0804ZDTR-H
Insert Holding Type
Screw-On
Clearance Angle
15 Degrees
Number of Cutting Edges
3
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Style
On One Side
Shape
Trigon
Wiper Insert
Yes
ANSI Code
WDMT0804ZDTR-H-ACK300
Manufacturer Grade
ACK300
Cutting Application
Roughing
Secondary Material Application
Alloy Steel
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
For Toolholder
MSX31500R, MSX32000R

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.