Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT1205ZDTR-ACK300

  • Zoro # G0583307


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Inscribed Circle
0.4720 in
Insert Size
1205
For Use With
Milling Cutters
Insert Application
Roughing
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-ACK300
Zoro #
G0583307
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.200"
Nose Radius
2.000"
Corner Radius
0.0787 in
Thickness
0.200 in
Depth of Cut
0.0790 in

Details

Inscribed Circle
0.4720 in
For Use With
Milling Cutters
Insert Application
Roughing
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Coating
PVD
Item
Trigon Milling Insert
ISO Number
WDMT1205ZDTR
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
WDMT1205ZDTR-ACK300
Cutting Direction
Right Hand
Insert Style
WDMT
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
70 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
3
Insert Shape
Trigon
Grade
ACK300
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Manufacturer Grade
ACK300
Secondary Material Application
Alloy Steel
Wiper Insert
Yes
Cutting Application
Roughing
Hole Type
Countersink Hole
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
Included Angle
80 Degrees
Material - Machining
Carbide
Coating Process
PVD
Clearance Angle
15 Degrees
ANSI Code
WDMT1205ZDTR-ACK300
Shape
Trigon
Secondary Material Application ISO Code
P

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.