Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT1406ZDTR-ACK300

  • Zoro # G0583499


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
ANSI Number
WDMT1406ZDTR-ACK300
Inscribed Circle
0.5510 in
Grade
ACK300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-ACK300
Zoro #
G0583499
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
2.000"
Insert Size
1406
Depth of Cut
0.0980 in
Corner Radius
0.0787 in
Thickness
0.240 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
ANSI Number
WDMT1406ZDTR-ACK300
Item
Trigon Milling Insert
Inscribed Circle
0.5510 in
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Insert Style
WDMT
Coating
PVD
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Shape
Trigon
Non Ferrous (N) Compatibility
No
Lead Angle
70 Degrees
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
No. of Edges
3
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Manufacturer Grade
ACK300
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Coating Process
PVD
Insert Holding Type
Screw-On
ANSI Code
WDMT1406ZDTR-ACK300
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Number of Cutting Edges
3
Material - Machining
Carbide
Wiper Insert
Yes
Secondary Material Application ISO Code
P
Secondary Material Application
Alloy Steel
Shape
Trigon
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Cutting Application
Roughing

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.