Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # WDMT1406ZDTR-H-ACK300

  • Zoro # G0583550


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Material
Carbide
Insert Style
WDMT
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
WDMT1406ZDTR-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-H-ACK300
Zoro #
G0583550
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
2.000"
Insert Size
1406
Thickness
0.240 in
Corner Radius
0.0787 in
Depth of Cut
0.0980 in

Details

Insert Material
Carbide
Insert Style
WDMT
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
WDMT1406ZDTR-H
Insert Application
Roughing
Item
Trigon Milling Insert
No. of Edges
3
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
For Use With
Milling Cutters
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Shape
Trigon
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Lead Angle
70 Degrees
Inscribed Circle
0.5510 in
Grade
ACK300
Cutting Direction
Right Hand
ANSI Number
WDMT1406ZDTR-H-ACK300
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
ACK300
Coating Process
PVD
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Shape
Trigon
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Material - Machining
Carbide
Hole Type
Countersink Hole
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
ANSI Code
WDMT1406ZDTR-H-ACK300
Cutting Application
Roughing
Included Angle
80 Degrees
Number of Cutting Edges
3
Secondary Material Application
Alloy Steel

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.