Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060604PNER-L-ACK300

  • Zoro # G0596071


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Size
060604
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Insert Style
XNMU
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060604PNER-L-ACK300
Zoro #
G0596071
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.410"
Insert Thickness
0.240"
Depth of Cut
6.00mm
Thickness
6.00mm
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
0.40mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Insert Style
XNMU
Cutting Direction
Neutral
ANSI Number
XNMU060604PNER-L-ACK300
Grade
ACK300
Inscribed Circle
0.180 in
Insert Application
Roughing
Mounting Style
Screw-On
For Use With
Milling Cutters
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Triangle
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Material
Carbide
Rake
-5 Degrees Radial, -9 Degrees Axial
No. of Edges
6
Lead Angle
0 Degrees
Coating
PVD
Stainless (M) Compatibility
No
Item
Triangle Milling Insert
ISO Number
XNMU060604PNER-L-ACK300
Cutting Application
Milling
Number of Cutting Edges
6
Measurement System
Metric
Insert Holding Type
Screw-On
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Material - Machining
Carbide
Shape
Triangle
Manufacturer Grade
ACK300
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Chip-Breaker Style
Light Cutting Force
ANSI Code
XNMU060604PNER-L-ACK300
Chip-Breaker Code
L
Wiper Insert
Yes

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.